Shop All Pin & Sleeve Receptacles
Meltric
33-64243-C-K04-972-843 RECEPTACLE PADLOCK PAWL
Mfr # 33-64243-C-K04-972-843
Zoro # G201756918
product price: $795.99
/ea
Free Shipping & Returns
$795.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 100 A
- Voltage 480V AC
- Color - Plugs and Receptacles Blue
- NEMA Rating 3R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-64243-C-K04-972-843
- Zoro # G201756918
- UPC # 784474616362
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG; 10 AWG to 2 AWG |
Use With Installation Accessory Size | 4 |
Wire Strip Length | Phase: 15/16 in (24 mm) |
Description
DS100C RECEPTACLE POLY BLUE SIZE 4 TYPE 3R 3P+G 100A 480 VAC 60 Hz +2 AUX PADLOCK PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 2-1/2'' x 2'' Reducing Washer, 25PK (RW76)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 10' Long - Orange (HS357-S10-ORANGE)
- STA-KON 12-10 AWG Nylon Ring Terminal 1/4" Stud PK50 (RC10-14)
- GENERAC Automatic Standby Generator, Three Phase, 25kW LP/25kW NG, Liquid Cooled (RG02515GNAX)
- MELTRIC 63-68072 INLET (63-68072)
- MELTRIC 63-68073 INLET (63-68073)
- MELTRIC 33-34073 RECEPTACLE (33-34073)
- MELTRIC 63-98167 INLET (63-98167)
- MELTRIC 33-64043 RECEPTACLE (33-64043)
- MELTRIC 63-38075 INLET (63-38075)
- HUBBELL Angle Adapter (AA6010055)
- Meltric Pin & Sleeve Receptacles