Shop All Pin & Sleeve Receptacles
Meltric
33-64243-C-K04-972-375-843 RECEPTACLE MUSHROOM PAWL PADLOCK PAWL
Mfr # 33-64243-C-K04-972-375-843
Zoro # G401758880
product price: $868.99
/ea
Free Shipping & Returns
$868.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 100 A
- Voltage 480V AC
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 2682, UL 1682, UL508
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-64243-C-K04-972-375-843
- Zoro # G401758880
- UPC # 784474055703
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG; 10 AWG to 2 AWG |
Wire Strip Length | Phase: 15/16 in (24 mm) |
Use With Installation Accessory Size | 4 |
Description
DS100C RECEPTACLE POLY BLUE SIZE 4 TYPE 3R 3P+G 100A 480 VAC 60 Hz +2 AUX MUSHROOM PAWL PADLOCK PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., White (SHC1022ZP)
- ANCOR 12-10 AWG - 3/8" Nylon Ring Terminal - 25-Pack (210226)
- DAYTON Mini Jack, T-Type, Single Screw, Plastic (MJ500-T-NOLOGO)
- ANCOR White Triplex Cable - 16/3 AWG - Round - 100' (133710)
- MELTRIC 63-94167 RECEPTACLE (63-94167)
- MELTRIC 17-18061 INLET (17-18061)
- MELTRIC 33-64047 RECEPTACLE (33-64047)
- MELTRIC 09-28077-185 INLET HIGH TEMPERATURE (09-28077-185)
- MELTRIC 63-64143 RECEPTACLE (63-64143)
- MELTRIC 63-34073 RECEPTACLE (63-34073)
- HUBBELL Angle Back Box, 60A, 1-1/4" Hub, Feed-Thru (MB602W)
- Meltric Pin & Sleeve Receptacles