Shop All Pin & Sleeve Receptacles
Meltric
33-64243-C-K04-972-352 RECEPTACLE STRAIGHT INSERTION
Mfr # 33-64243-C-K04-972-352
Zoro # G201758660
Free Shipping & Returns
$802.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 100 A
- Voltage 480V AC
- Color - Plugs and Receptacles Blue
- NEMA Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 33-64243-C-K04-972-352
- Zoro # G201758660
- UPC # 784474036719
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 4 |
Wire Strip Length | Phase: 15/16 in (24 mm) |
Wire Size | 14 AWG; 10 AWG to 2 AWG |
Description
DS100C RECEPTACLE POLY BLUE SIZE 4 TYPE 3R 3P+G 100A 480 VAC 60 Hz +2 AUX STRAIGHT INSERTION
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, K5 Class, NOS Series, Fast-Acting, 60A, 600V AC, Non-Indicating (NOS-60)
- EATON WIRING DEVICES Recpt Single 3Wre 20A 250V Wht (1876W-BOX)
- ANCOR Heavy Duty Lugs - 2/0 Gauge Wire - 5/16" Post - 25-Pack (242295)
- IFM Proximity Sensor, Capacitive, 20mm, PNP/NPN (KI5082)
- MELTRIC 63-98043 INLET (63-98043)
- MELTRIC 63-38072 INLET (63-38072)
- MELTRIC 63-34043-NC RECEPTACLE NORMALLY CLOSED LID (63-34043-NC)
- MELTRIC 63-64167-843 RECEPTACLE PADLOCK PAWL (63-64167-843)
- MELTRIC 69-98043 INLET (69-98043)
- MELTRIC 63-34072-843 RECEPTACLE PADLOCK PAWL (63-34072-843)
- HUBBELL Angle Back Box, 30A, 3/4" Hub, 15, Metallic (MB301W)
- Meltric Pin & Sleeve Devices