Shop All Pin & Sleeve Receptacles
Meltric
33-64243-C-K04-843-824 RECEPTACLE PADLOCK PAWL METAL PAWL (ON POLY REC
Mfr # 33-64243-C-K04-843-824
Zoro # G401756480
product price: $729.99
/ea
Free Shipping & Returns
$729.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 480V AC
- Amps - Plugs and Receptacles 100 A
- Color - Plugs and Receptacles Blue
- HP 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-64243-C-K04-843-824
- Zoro # G401756480
- UPC # 784474073721
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 4 |
Wire Strip Length | Phase: 15/16 in (24 mm) |
Wire Size | 10 AWG to 2 AWG |
Description
DS100C RECEPTACLE POLY BLUE SIZE 4 TYPE 3R 3P+G 100A 480 VAC 60 Hz NO AUX PADLOCK PAWL METAL PAWL (ON POLY RECEPTACLE)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROUSE HINDS 2In Conduit Outlet Bodies And Box, 2PK (LL67 SA)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 16 Gang, Steel (A8N6P)
- NVENT CADDY Conduit Clamp, 2 In EMT, Silver (SCH32B)
- ALLEN TEL Cat 5e 110 Cross Connect Kit-100 Pair, C5 Connectors (GB100-C5-KIT)
- MELTRIC 63-98043 INLET (63-98043)
- MELTRIC 39-38961 INLET (39-38961)
- MELTRIC 33-34073 RECEPTACLE (33-34073)
- MELTRIC 33-34043 RECEPTACLE (33-34043)
- MELTRIC 33-18043 INLET (33-18043)
- MELTRIC 33-34043-NC RECEPTACLE NORMALLY CLOSED LID (33-34043-NC)
- MELTRIC 31-68233-K16 INLET (31-68233-K16)
- Meltric Pin & Sleeve Receptacles