Shop All Pin & Sleeve Receptacles
Meltric
33-64242-C-K04-375-843 RECEPTACLE MUSHROOM PAWL PADLOCK PAWL
Mfr # 33-64242-C-K04-375-843
Zoro # G501757684
Free Shipping & Returns
$713.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 480V AC
- Amps - Plugs and Receptacles 100 A
- Color - Plugs and Receptacles Blue
- NEMA Rating 3R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 33-64242-C-K04-375-843
- Zoro # G501757684
- UPC # 784474022682
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 15/16 in (24 mm) |
Use With Installation Accessory Size | 4 |
Wire Size | 10 AWG to 2 AWG |
Description
DS100C RECEPTACLE POLY BLUE SIZE 4 TYPE 3R 2P+G 100A 480 VAC 60 Hz NO AUX MUSHROOM PAWL PADLOCK PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Deluxe Cord Grip, 25MM Thread (074M251247)
- QUICKCABLE Nylon, Cable Ties, 24", 175lb., PK50 (502131-050)
- CARLING TECHNOLOGIES Circuit Breaker, B Series 25A, 1 Pole, 277V AC, Medium Curve (BA1-B0-34-625-121-D)
- DAYTON Control Transformer, 50 VA, 60 °C, 120V AC, 277V AC (4MTL9)
- MELTRIC 39-44163-172 RECEPTACLE (39-44163-172)
- MELTRIC 33-34073 RECEPTACLE (33-34073)
- MELTRIC 33-14043-NC RECEPTACLE NORMALLY CLOSED LID (33-14043-NC)
- MELTRIC 63-94167 RECEPTACLE (63-94167)
- MELTRIC 37-68163 INLET (37-68163)
- MELTRIC 33-98167 INLET (33-98167)
- GE FIXTURE FITTING HOOKED RECEPTACLE BOX LIGHTING PARTS (RHBTF 35-202547-03)
- Meltric Pin & Sleeve Receptacles