Shop All Pin & Sleeve Receptacles
Meltric
33-64237-C-K16-375-843 RECEPTACLE MUSHROOM PAWL PADLOCK PAWL
Mfr # 33-64237-C-K16-375-843
Zoro # G201758325
product price: $868.99
/ea
Free Shipping & Returns
$868.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 120/208V AC
- Amps - Plugs and Receptacles 100 A
- Color - Plugs and Receptacles Blue
- NEMA Rating 3R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-64237-C-K16-375-843
- Zoro # G201758325
- UPC # 784474050722
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 10 AWG to 2 AWG |
Wire Strip Length | Phase: 15/16 in (24 mm) |
Use With Installation Accessory Size | 4 |
Description
DS100C RECEPTACLE POLY BLUE SIZE 4 TYPE 3R 3P+N+G 100A 120/208 VAC 60 Hz NO AUX MUSHROOM PAWL PADLOCK PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Plug Fuse, W Series, Fast Acting, 6A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (W-6)
- 3M Female Disconnect, Red, 22-18AWG, PK25 (FDV18-250Q)
- NVENT HOFFMAN Carbon Steel Enclosure, 30 in H, 24 in W, 6.62 in D, NEMA 1, Hinged (A30N24ALP)
- DWYER INSTRUMENTS Water Pump Pressure Switch, Pr Sw 1580 PSI 14 Npt (CXA-S1)
- MELTRIC 63-34073 RECEPTACLE (63-34073)
- MELTRIC 63-34072-843 RECEPTACLE PADLOCK PAWL (63-34072-843)
- MELTRIC 33-98167 INLET (33-98167)
- MELTRIC 63-98043 INLET (63-98043)
- MELTRIC 63-64167-843 RECEPTACLE PADLOCK PAWL (63-64167-843)
- MELTRIC 63-94167 RECEPTACLE (63-94167)
- MELTRIC 33-38043 INLET (33-38043)
- Meltric Pin & Sleeve Devices