Shop All Pin & Sleeve Receptacles
Meltric
33-64233-C-K16-NC RECEPTACLE NORMALLY CLOSED LID
Mfr # 33-64233-C-K16-NC
Zoro # G001758020
product price: $713.99
/ea
Free Shipping & Returns
$713.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 100 A
- Voltage 208V AC
- Color - Plugs and Receptacles Blue
- HP 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-64233-C-K16-NC
- Zoro # G001758020
- UPC # 784474044301
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 15/16 in (24 mm) |
Use With Installation Accessory Size | 4 |
Wire Size | 10 AWG to 2 AWG |
Details
Body Material - Pin and Sleeve | Polyester |
Amps - Plugs and Receptacles | 100 A |
Voltage | 208V AC |
Color - Plugs and Receptacles | Blue |
HP | 20 |
Standards | cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 2682, UL 1682 |
NEMA Rating | 3R |
Operating Temp. Range | -40C to 60C |
Number of Aux. Outputs | NO AUX |
IP Rating | IP55 |
Color Code | Blue |
Impact Rating | IK08 |
Hz | 60 Hz |
Wire Temperature Rating | 60 Degrees C |
Keying Position | 23 |
Tightening Torque | Phase: 48 IN-LBS / 5.4 N-M |
Contact Configuration | 3P+G |
Terminal Type | Screw terminal |
Load Break Amp Rating | 150A |
Short Circuit Current Rating | 100 KA - MAKE & WITHSTAND |
Description
DS100C RECEPTACLE POLY BLUE SIZE 4 TYPE 3R 3P+G 100A 208 VAC 60 Hz NO AUX NORMALLY CLOSED LID
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonreversing No Enclosure NEMA Rating, 208 to 240V AC (8911DPSO53V09)
- KILLARK Conduit Outlet Body w/Cover, Aluminum, LB (OLB-6CG)
- LEGRAND Bushing, Ivory, Steel, 500 Series, Bushings (502)
- REMINGTON INDUSTRIES 16 AWG Gauge Stranded Hook Up Wire, 25 ft Length, White, 0.0508" Diameter, UL1007, 300 Volts (16UL1007STRWHI25)
- MELTRIC 17-18061 INLET (17-18061)
- MELTRIC 63-B8002 INLET (63-B8002)
- MELTRIC 09-24077-185 RECEPTACLE HIGH TEMPERATURE (09-24077-185)
- MELTRIC 31-18173-K07 INLET (31-18173-K07)
- MELTRIC 17-14061 RECEPTACLE (17-14061)
- MELTRIC 63-64162 RECEPTACLE (63-64162)
- MELTRIC 63-64143 RECEPTACLE (63-64143)
- Meltric Pin & Sleeve Receptacles