Shop All Pin & Sleeve Receptacles
Meltric
33-64233-C-K16-843 RECEPTACLE PADLOCK PAWL
Mfr # 33-64233-C-K16-843
Zoro # G401759764
Free Shipping & Returns
$717.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 100 A
- Voltage 208V AC
- Color - Plugs and Receptacles Blue
- HP 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 33-64233-C-K16-843
- Zoro # G401759764
- UPC # 784474679480
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 10 AWG to 2 AWG |
Use With Installation Accessory Size | 4 |
Wire Strip Length | Phase: 15/16 in (24 mm) |
Description
DS100C RECEPTACLE POLY BLUE SIZE 4 TYPE 3R 3P+G 100A 208 VAC 60 Hz NO AUX PADLOCK PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Semiconductor Fuse, 170M Series, 630A, Fast-Acting, 690V AC, Bolt-On (170M4016)
- HUBBELL 3W 4P 30A Hazardous Pin & Sleeve Receptacle 600VAC (VWSQ3034)
- CALBRITE Two Hole Conduit Strap, Stainless Steel (S607002S00)
- MIDWEST FASTENER Double Pole/Single Throw Slide Switches 3PK (65246)
- MELTRIC 63-68072 INLET (63-68072)
- MELTRIC 63-68047 INLET (63-68047)
- MELTRIC 45-48001-P80 INLET (45-48001-P80)
- MELTRIC 63-98167 INLET (63-98167)
- MELTRIC 63-34072-843 RECEPTACLE PADLOCK PAWL (63-34072-843)
- MELTRIC 33-34073 RECEPTACLE (33-34073)
- FAMATEL IP67 IEC Pin & Sleeve Panel Mount Receptacle 32A 380/440V, 3P+4W HD (24339)
- Meltric Pin & Sleeve Devices