Shop All Pin & Sleeve Receptacles
Meltric
33-64232-C-K16-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL
Mfr # 33-64232-C-K16-375-843
Zoro # G501757721
product price: $713.99
/ea
Free Shipping & Returns
$713.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 100 A
- Voltage 208V AC
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-64232-C-K16-375-843
- Zoro # G501757721
- UPC # 784474670661
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 4 |
Wire Strip Length | Phase: 15/16 in (24 mm) |
Wire Size | 10 AWG to 2 AWG |
Description
DS100C RECEPTACLE POLY BLUE SIZE 4 TYPE 3R 2P+G 100A 208 VAC 60 Hz NO AUX PADLOCKABLE MUSHROOM PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Single-Ended Cordset, 15 m L Cable (EVC082)
- QUICKCABLE Automotive Fuse, ATC Series, 3A, 32V DC, 25 PK (509123-025)
- SIEMENS Miniature Circuit Breaker, BQ Series 30A, 3 Pole, 240V AC (BQ3B030)
- NMC Cable Ties, 11" Black (SLF11-50)
- MELTRIC 33-68043 INLET (33-68043)
- MELTRIC 63-34073 RECEPTACLE (63-34073)
- MELTRIC 33-98047 INLET (33-98047)
- MELTRIC 31-98247-K04 INLET (31-98247-K04)
- MELTRIC 63-38072 INLET (63-38072)
- MELTRIC 63-18073 INLET (63-18073)
- MELTRIC 63-14043-843 RECEPTACLE PADLOCK PAWL (63-14043-843)
- Meltric Pin & Sleeve Devices