Shop All Pin & Sleeve Receptacles
Meltric
33-64209 RECEPTACLE
Mfr # 33-64209
Zoro # G501759398
product price: $486.99
/ea
Free Shipping & Returns
$486.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 60 A
- Voltage 250V DC
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-64209
- Zoro # G501759398
- UPC # 784474590709
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 15/16 in (24 mm) |
Wire Size | 10 AWG to 2 AWG |
Use With Installation Accessory Size | 4 |
Details
Body Material - Pin and Sleeve | Polyester |
Amps - Plugs and Receptacles | 60 A |
Voltage | 250V DC |
Color - Plugs and Receptacles | Blue |
Standards | cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682 |
Use With | Mating Box MB6 |
NEMA Rating | 3R |
Keying Position | 20 |
Contact Configuration | 2P+G |
Operating Temp. Range | -40C to 60C |
Terminal Type | Screw terminal |
Wire Temperature Rating | 60 Degrees C |
Tightening Torque | Phase: 48 IN-LBS / 5.4 N-M |
Number of Notch Positions | 24 |
Color Code | Blue |
Impact Rating | IK08 |
Load Break Amp Rating_Abnormal Overload | 90A |
Description
DSDC6 RECEPTACLE POLY BLUE SIZE 4 TYPE 3R 2P+G 60A 250 VDC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Photoelectric Sensor, Cylinder, Thru-Beam (E65-SMTD15-HLD)
- HILLMAN Wire Steel Green Vinyl 100 Ft (50149)
- 3M Resin Comp Splice Kit, 4 to 1/0 AWG, 8000V (5322)
- SOUTHWIRE Sow Cord, 6/3-8/1, 50A, 100 ft. (6400M)
- MELTRIC 63-14075-NC RECEPTACLE NORMALLY CLOSED LID (63-14075-NC)
- MELTRIC 63-14075-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL (63-14075-375-843)
- MELTRIC 03-A8001 INLET (03-A8001)
- MELTRIC 33-34047-NC RECEPTACLE NORMALLY CLOSED LID (33-34047-NC)
- MELTRIC 39-44163-172 RECEPTACLE (39-44163-172)
- MELTRIC 39-38961 INLET (39-38961)
- MELTRIC 45-48001-P80 INLET (45-48001-P80)
- Meltric Pin & Sleeve Receptacles