Shop All Pin & Sleeve Receptacles
Meltric
33-64187-C-K14 RECEPTACLE
Mfr # 33-64187-C-K14
Zoro # G101760039
product price: $791.99
/ea
Free Shipping & Returns
$791.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 347/600V AC
- Amps - Plugs and Receptacles 100 A
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 2682, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-64187-C-K14
- Zoro # G101760039
- UPC # 784474621250
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 10 AWG to 2 AWG |
Wire Strip Length | Phase: 15/16 in (24 mm) |
Use With Installation Accessory Size | 4 |
Description
DS100C RECEPTACLE POLY BLUE SIZE 4 TYPE 3R 3P+N+G 100A 347/600 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Continuous Hinge with Clamps LP, Type 12, 36.00x30.00x20.00, Steel (A363020LP)
- ZORO SELECT 15A Locking Connector 2P 3W 277VAC L7-15P BK/WT (4779NC)
- REMKE Drain Fitting, NOVAL Accessory, Aluminum (RDC75A)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO, Black (9001KR3BH5)
- MELTRIC 39-38961 INLET (39-38961)
- MELTRIC 63-64042-375 RECEPTACLE MUSHROOM PAWL (63-64042-375)
- MELTRIC 63-18075-A155 INLET WITH NO LOCKOUT HOLE (63-18075-A155)
- MELTRIC 17-18061 INLET (17-18061)
- MELTRIC 63-94167 RECEPTACLE (63-94167)
- MELTRIC 33-94167 RECEPTACLE (33-94167)
- MELTRIC 03-A4001 RECEPTACLE (03-A4001)
- Meltric Pin & Sleeve Devices