Shop All Pin & Sleeve Receptacles
Meltric
33-64187-C-K14-843 RECEPTACLE PADLOCK PAWL
Mfr # 33-64187-C-K14-843
Zoro # G401757715
product price: $795.99
/ea
Free Shipping & Returns
$795.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 347/600V AC
- Amps - Plugs and Receptacles 100 A
- Color - Plugs and Receptacles Blue
- NEMA Rating 3R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-64187-C-K14-843
- Zoro # G401757715
- UPC # 784474644365
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 10 AWG to 2 AWG |
Wire Strip Length | Phase: 15/16 in (24 mm) |
Use With Installation Accessory Size | 4 |
Description
DS100C RECEPTACLE POLY BLUE SIZE 4 TYPE 3R 3P+N+G 100A 347/600 VAC 60 Hz NO AUX PADLOCK PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Beam Clamp, Electro Galvanized Steel, Size 1/2" (3000050EG)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BK (BR15BLKWRTR)
- PANDUIT Cable Tie, Tool, Lowvolume, S-Hs-Lh-H (STH2)
- TRIPP LITE Keystone Jack, Cat6/Cat5e, 110 Punch, Blue (N238-001-BL)
- MELTRIC 63-34143 RECEPTACLE (63-34143)
- MELTRIC 63-64047 RECEPTACLE (63-64047)
- MELTRIC 69-98043 INLET (69-98043)
- MELTRIC 63-34076-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL (63-34076-375-843)
- MELTRIC 63-34073 RECEPTACLE (63-34073)
- MELTRIC 33-34047-NC RECEPTACLE NORMALLY CLOSED LID (33-34047-NC)
- MELTRIC 63-68073 INLET (63-68073)
- Meltric Pin & Sleeve Receptacles