Shop All Pin & Sleeve Receptacles
Meltric
33-64183-C-K14 RECEPTACLE
Mfr # 33-64183-C-K14
Zoro # G401759719
product price: $712.99
/ea
Free Shipping & Returns
$712.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 100 A
- Voltage 600V AC
- Color - Plugs and Receptacles Blue
- HP 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-64183-C-K14
- Zoro # G401759719
- UPC # 784474611350
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 15/16 in (24 mm) |
Use With Installation Accessory Size | 4 |
Wire Size | 10 AWG to 2 AWG |
Description
DS100C RECEPTACLE POLY BLUE SIZE 4 TYPE 3R 3P+G 100A 600 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARTING Rectangular Connector Insert, 10 A (09140173001)
- SENSORSWITCH Bracket, For Occupancy Sensor (WV BR)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 2 Pos, Levr (9001SKS11B)
- AIMS POWER Battery Temperature Sensor (PICGLFBATS)
- MELTRIC 17-18061 INLET (17-18061)
- MELTRIC 33-68043 INLET (33-68043)
- MELTRIC 33-98047 INLET (33-98047)
- MELTRIC 33-64167 RECEPTACLE (33-64167)
- MELTRIC 31-98243-K04 INLET (31-98243-K04)
- MELTRIC 63-14073-843 RECEPTACLE PADLOCK PAWL (63-14073-843)
- HUBBELL Back Box, 20/30A, 1" Hub, Straight, Metallic (FT302W)
- Meltric Pin & Sleeve Devices