Shop All Pin & Sleeve Receptacles
Meltric
33-64183-C-K14-972-843 RECEPTACLE PADLOCK PAWL
Mfr # 33-64183-C-K14-972-843
Zoro # G101756698
Free Shipping & Returns
$795.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 600V AC
- Amps - Plugs and Receptacles 100 A
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 33-64183-C-K14-972-843
- Zoro # G101756698
- UPC # 784474667692
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG; 10 AWG to 2 AWG |
Wire Strip Length | Phase: 15/16 in (24 mm) |
Use With Installation Accessory Size | 4 |
Description
DS100C RECEPTACLE POLY BLUE SIZE 4 TYPE 3R 3P+G 100A 600 VAC 60 Hz +2 AUX PADLOCK PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT One Hole Lug Compression Connector, 4 AWG (24C339)
- GE ELECTRIC Circuit Breaker, THQL Series 50A, 2 Pole, 120/240V AC (6122105)
- SEACHOICE Heat Shrink Butt Connectors, Red, 100 Pack (61151)
- IFM Proximity Sensor, Inductive, 1mm, PNP/NPN (IE5207)
- MELTRIC 33-34073 RECEPTACLE (33-34073)
- MELTRIC 39-34961 RECEPTACLE (39-34961)
- MELTRIC 33-64167 RECEPTACLE (33-64167)
- MELTRIC 45-48003-P80 INLET (45-48003-P80)
- MELTRIC Ds60 Receptacle Poly Blue Size 4 Type 4X Ip 69 2P+G 60A 480 Vac 60 Hz No Aux Mushroom Pawl (33-64042-375)
- MELTRIC 63-34076-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL (63-34076-375-843)
- MELTRIC 63-94143-375-NC RECEPTACLE MUSHROOM PAWL NORMALLY CLOSED LID (63-94143-375-NC)
- Meltric Pin & Sleeve Devices