Shop All Pin & Sleeve Receptacles
Meltric
33-64183-C-K14-972-375 RECEPTACLE MUSHROOM PAWL
Mfr # 33-64183-C-K14-972-375
Zoro # G201757038
product price: $865.99
/ea
Free Shipping & Returns
$865.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 600V AC
- Amps - Plugs and Receptacles 100 A
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 2682, UL 1682, UL508
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-64183-C-K14-972-375
- Zoro # G201757038
- UPC # 784474042178
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 4 |
Wire Size | 14 AWG; 10 AWG to 2 AWG |
Wire Strip Length | Phase: 15/16 in (24 mm) |
Description
DS100C RECEPTACLE POLY BLUE SIZE 4 TYPE 3R 3P+G 100A 600 VAC 60 Hz +2 AUX MUSHROOM PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON GFI Receptacle (GFTR2-HGI)
- EATON Push Button operator, 30 mm, Red (HT8AAR)
- POLARIS Polaris Multi-Tap Connector, Insulated (ISR-1/0CB)
- EATON Cutler-Hammer Lmt Swtch Head, Cat Wskr Head, Top, 1.10 In (E50DW2)
- MELTRIC 33-34073 RECEPTACLE (33-34073)
- MELTRIC 31-98243-K04 INLET (31-98243-K04)
- MELTRIC 63-64072 RECEPTACLE (63-64072)
- MELTRIC 03-A8001 INLET (03-A8001)
- MELTRIC 63-68143 INLET (63-68143)
- MELTRIC 63-38163 INLET (63-38163)
- MELTRIC 33-94167 RECEPTACLE (33-94167)
- Meltric Pin & Sleeve Devices