Shop All Pin & Sleeve Receptacles
Meltric
33-64177-C-K07 RECEPTACLE
Mfr # 33-64177-C-K07
Zoro # G201758479
product price: $790.99
/ea
Free Shipping & Returns
$790.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 125/250V AC
- Amps - Plugs and Receptacles 100 A
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-64177-C-K07
- Zoro # G201758479
- UPC # 784474627658
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 10 AWG to 2 AWG |
Wire Strip Length | Phase: 15/16 in (24 mm) |
Use With Installation Accessory Size | 4 |
Description
DS100C RECEPTACLE POLY BLUE SIZE 4 TYPE 3R 3P+N+G 100A 125/250 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLON Electrical Box Cover, 3 Gang, Rectangular, Non-Metallic (E9763C)
- ASHCROFT Pressure Switch, SPDT, 500 to 5000 psi (APAN41H00MHB025000#-NSR)
- LEVITON WALLPLT DEC MID WHT10PK (PJ26-WM)
- EATON B-LINE Box and Conduit Hanger, 4 in Square Boxes (BG812-S18-W2)
- MELTRIC 33-94073-843 RECEPTACLE PADLOCK PAWL (33-94073-843)
- MELTRIC 63-98143 INLET (63-98143)
- MELTRIC 33-64047 RECEPTACLE (33-64047)
- MELTRIC 63-34073 RECEPTACLE (63-34073)
- MELTRIC 33-18043 INLET (33-18043)
- MELTRIC 63-68072 INLET (63-68072)
- MELTRIC 31-98243-K04 INLET (31-98243-K04)
- Meltric Pin & Sleeve Devices