Shop All Pin & Sleeve Receptacles
Meltric
33-64177-C-K07-843-NC RECEPTACLE PADLOCK PAWL NORMALLY CLOSED LID
Mfr # 33-64177-C-K07-843-NC
Zoro # G201758769
product price: $795.99
/ea
Free Shipping & Returns
$795.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 125/250V AC
- Amps - Plugs and Receptacles 100 A
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 2682, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-64177-C-K07-843-NC
- Zoro # G201758769
- UPC # 784474032261
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 15/16 in (24 mm) |
Wire Size | 10 AWG to 2 AWG |
Use With Installation Accessory Size | 4 |
Details
Body Material - Pin and Sleeve | Polyester |
Voltage | 125/250V AC |
Amps - Plugs and Receptacles | 100 A |
Color - Plugs and Receptacles | Blue |
Standards | cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 2682, UL 1682 |
HP | 5 or 20 |
NEMA Rating | 3R |
Color Code | Orange |
Number of Aux. Outputs | NO AUX |
Load Break Amp Rating | 150A |
Contact Configuration | 3P+N+G |
Tightening Torque | Phase: 48 IN-LBS / 5.4 N-M |
Operating Temp. Range | -40C to 60C |
Wire Temperature Rating | 60 Degrees C |
IP Rating | IP55 |
Hz | 60 Hz |
Short Circuit Current Rating | 100 KA - MAKE & WITHSTAND |
Terminal Type | Screw terminal |
Keying Position | 17 |
Impact Rating | IK08 |
Description
DS100C RECEPTACLE POLY BLUE SIZE 4 TYPE 3R 3P+N+G 100A 125/250 VAC 60 Hz NO AUX PADLOCK PAWL NORMALLY CLOSED LID
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cordset, Mini-Link Assy, PVC, F, 4 P, 3 ft. (104A0030AP)
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Controls, Toggle Switch, Commercial Grade, Three Way, 20A 120/277V AC, Side Wired, Light Almond Toggle (CS320LA)
- ZORO SELECT Wall Switch, Ivory, 3-Way Switch, 1 to 2 HP (4903GLI)
- SWE-TECH 3C Surge Protector, Flat Rotating Plug, 6 Outlet, Black Horizontal Outlets, Plastic, Power Cord 4 foot (FWT51W1-12204)
- MELTRIC 63-64047 RECEPTACLE (63-64047)
- MELTRIC 63-64042-375 RECEPTACLE MUSHROOM PAWL (63-64042-375)
- MELTRIC 63-64072 RECEPTACLE (63-64072)
- MELTRIC 63-98143 INLET (63-98143)
- MELTRIC 03-A4001 RECEPTACLE (03-A4001)
- MELTRIC 63-B8002 INLET (63-B8002)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UO)
- Meltric Pin & Sleeve Receptacles