Shop All Pin & Sleeve Receptacles
Meltric
33-64176-C-K07-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL
Mfr # 33-64176-C-K07-375-843
Zoro # G401757548
Free Shipping & Returns
$790.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 100 A
- Voltage 125/250V AC
- Color - Plugs and Receptacles Blue
- NEMA Rating 3R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 33-64176-C-K07-375-843
- Zoro # G401757548
- UPC # 784474671316
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 15/16 in (24 mm) |
Wire Size | 10 AWG to 2 AWG |
Use With Installation Accessory Size | 4 |
Description
DS100C RECEPTACLE POLY BLUE SIZE 4 TYPE 3R 2P+N+G 100A 125/250 VAC 60 Hz NO AUX PADLOCKABLE MUSHROOM PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Continential Europe "Schuko", 16A - 250 (DAPI-SCHUKO)
- GROTE Welding Cable, Black, 3/0Ga, 100 ft. Spool (82-5742)
- LEVITON Grounded Switch Tap Wht (C22-01470-00W)
- REMINGTON INDUSTRIES 10 AWG Gauge Primary Wire, Stranded Hook Up Wire, 25 ft Length, Red, 0.1019" Diameter, 60 Volts (10STRREDGPT25)
- MELTRIC 63-98167 INLET (63-98167)
- MELTRIC 63-38163 INLET (63-38163)
- MELTRIC 33-64047 RECEPTACLE (33-64047)
- MELTRIC 33-64073 RECEPTACLE (33-64073)
- MELTRIC 63-98143 INLET (63-98143)
- MELTRIC 63-98043 INLET (63-98043)
- HUBBELL Angl Back Box, 20/30A, 1"Hub, 15, Nonmetalc (BB2030N)
- Meltric Pin & Sleeve Receptacles