Shop All Pin & Sleeve Receptacles
Meltric
33-64173-C-K07-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL
Mfr # 33-64173-C-K07-375-843
Zoro # G201757359
product price: $790.99
/ea
Free Shipping & Returns
$790.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 250V AC
- Amps - Plugs and Receptacles 100 A
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 2682, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-64173-C-K07-375-843
- Zoro # G201757359
- UPC # 784474022712
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 15/16 in (24 mm) |
Use With Installation Accessory Size | 4 |
Wire Size | 10 AWG to 2 AWG |
Description
DS100C RECEPTACLE POLY BLUE SIZE 4 TYPE 3R 3P+G 100A 250 VAC 60 Hz NO AUX PADLOCKABLE MUSHROOM PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Roller Lever Arm, 0.88 to 4 In. Arm L (9007HA5)
- WIEGMANN 304 Stainless steel Enclosure, 8 in H, 6 in D, NEMA 4; 4X; 12; 13, Screw On (WA080806GSCSS)
- CANTEX Reducer, 1 x 3/4 In Conduit, PVC (5142221)
- HUBBELL WIRING DEVICE-KELLEMS Access Port, GFCI Power, NEMA 12/4 (PR20)
- MELTRIC 63-64047 RECEPTACLE (63-64047)
- MELTRIC 63-18043-A155 INLET WITH NO LOCKOUT HOLE (63-18043-A155)
- MELTRIC 33-64043 RECEPTACLE (33-64043)
- MELTRIC 03-A4001 RECEPTACLE (03-A4001)
- MELTRIC 31-98247-K04 INLET (31-98247-K04)
- MELTRIC 63-B8002 INLET (63-B8002)
- MELTRIC 31-98243-K04 INLET (31-98243-K04)
- Meltric Pin & Sleeve Devices