Shop All Pin & Sleeve Receptacles
Meltric
33-64172-C-K07 RECEPTACLE
Mfr # 33-64172-C-K07
Zoro # G501757707
product price: $633.99
/ea
Free Shipping & Returns
$633.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Type Switch Rated
- Amps - Plugs and Receptacles 100 A
- Voltage 250V AC
- Color - Plugs and Receptacles Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-64172-C-K07
- Zoro # G501757707
- UPC # 784474612890
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 15/16 in (24 mm) |
Wire Size | 10 AWG to 2 AWG |
Use With Installation Accessory Size | 4 |
Dimensions | 3.86 in Dia x 4.06 in L |
Description
DS100C RECEPTACLE POLY BLUE SIZE 4 TYPE 3R 2P+G 100A 250 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Comm Cable, Shielded, Plenum, 14/2, 1000 Ft (E2252S.41.86)
- NVENT HOFFMAN SYSPEND 180-MAX Horizontal Wall Joint, Black, Aluminum (S1MWJH)
- STA-KON Butt Splice Connector, 12-10 AWG, PK50 (2C-10)
- EATON Cutler-Hammer Thermal Unit, 39.6 to 57.4A, PK3 (H2016B-3)
- MELTRIC 33-98047-262 INLET (33-98047-262)
- MELTRIC 63-64072 RECEPTACLE (63-64072)
- MELTRIC 33-68243-C-K04 INLET (33-68243-C-K04)
- MELTRIC 63-68163 INLET (63-68163)
- MELTRIC 31-68233-K16 INLET (31-68233-K16)
- MELTRIC 33-98047 INLET (33-98047)
- MELTRIC 37-68072 INLET (37-68072)
- Meltric Pin & Sleeve Receptacles