Shop All Pin & Sleeve Receptacles
Meltric
33-64172-C-K07-843 RECEPTACLE PADLOCK PAWL
Mfr # 33-64172-C-K07-843
Zoro # G901758472
product price: $639.99
/ea
Free Shipping & Returns
$639.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 100 A
- Voltage 250V AC
- Color - Plugs and Receptacles Blue
- NEMA Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-64172-C-K07-843
- Zoro # G901758472
- UPC # 784474013819
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 10 AWG to 2 AWG |
Wire Strip Length | Phase: 15/16 in (24 mm) |
Use With Installation Accessory Size | 4 |
Description
DS100C RECEPTACLE POLY BLUE SIZE 4 TYPE 3R 2P+G 100A 250 VAC 60 Hz NO AUX PADLOCK PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Schedule 40 Conduit, 2 In., 10 ft. L, PVC (A52CA12)
- NITE IZE Tie Twist Rubber 32In Org 2Pk (GT32-2PK-31)
- SCHNEIDER ELECTRIC Miniature plug-in relay, 10 A, 3 CO, 48, 48V DC Coil Volts, 3 C/O (RXM3AB1ED)
- GARDNER BENDER Wire Connector, Winged, Yellow, PK100 (10-084)
- MELTRIC 33-34043 RECEPTACLE (33-34043)
- MELTRIC 33-34047-NC RECEPTACLE NORMALLY CLOSED LID (33-34047-NC)
- MELTRIC 31-94173-K07 RECEPTACLE (31-94173-K07)
- MELTRIC 37-68163 INLET (37-68163)
- MELTRIC 39-38961 INLET (39-38961)
- MELTRIC 33-68243-C-K04 INLET (33-68243-C-K04)
- HUBBELL Back Box, 60A, 1" Hub, Straight, Metallic (MB604W)
- Meltric Pin & Sleeve Devices