Shop All Pin & Sleeve Receptacles
Meltric
33-64172-C-K07-375 RECEPTACLE MUSHROOM PAWL
Mfr # 33-64172-C-K07-375
Zoro # G101758753
product price: $706.99
/ea
Free Shipping & Returns
$706.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 250V AC
- Amps - Plugs and Receptacles 100 A
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 2682, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-64172-C-K07-375
- Zoro # G101758753
- UPC # 784474036320
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 15/16 in (24 mm) |
Use With Installation Accessory Size | 4 |
Wire Size | 10 AWG to 2 AWG |
Details
Body Material - Pin and Sleeve | Polyester |
Voltage | 250V AC |
Amps - Plugs and Receptacles | 100 A |
Color - Plugs and Receptacles | Blue |
Standards | cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 2682, UL 1682 |
HP | 10 |
NEMA Rating | 4X |
IP Rating | IP66/67 |
Load Break Amp Rating | 150A |
Operating Temp. Range | -40C to 60C |
Terminal Type | Screw terminal |
Impact Rating | IK08 |
Keying Position | 17 |
Tightening Torque | Phase: 48 IN-LBS / 5.4 N-M |
Hz | 60 Hz |
Contact Configuration | 2P+G |
Short Circuit Current Rating | 100 KA - MAKE & WITHSTAND |
Color Code | Orange |
Number of Aux. Outputs | NO AUX |
Wire Temperature Rating | 60 Degrees C |
Description
DS100C RECEPTACLE POLY BLUE SIZE 4 TYPE 3R 2P+G 100A 250 VAC 60 Hz NO AUX MUSHROOM PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAH ELECTRIC A1 Series Replacement 3P Contact Kit for Cutler Hammer NEMA Size 1 (BEB6232)
- QUAZITE Underground Enclosure Assembly, Electric Cover, 18 in H, 25 in L, 15-1/2 in W, 8,000 lb L.R. (PG1324Z80417)
- RACO Electrical Box, 47.8 cu in, Masonry Box, 3 Gang, Steel, Rectangular (692)
- LITTELFUSE Open Fuse Block, T UL Class, 3 Poles, 100A Amp Range, 300V AC/DC Volt Rating (LFT301003CS)
- MELTRIC 33-14043-NC RECEPTACLE NORMALLY CLOSED LID (33-14043-NC)
- MELTRIC 63-38163 INLET (63-38163)
- MELTRIC 63-38072 INLET (63-38072)
- MELTRIC 33-34047-NC RECEPTACLE NORMALLY CLOSED LID (33-34047-NC)
- MELTRIC 63-38143 INLET (63-38143)
- MELTRIC 63-68165 INLET (63-68165)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UY)
- Meltric Pin & Sleeve Receptacles