Shop All Pin & Sleeve Receptacles
Meltric
33-64167-NC RECEPTACLE NORMALLY CLOSED LID
Mfr # 33-64167-NC
Zoro # G601756532
product price: $586.99
/ea
Free Shipping & Returns
$586.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 60 A
- Voltage 120/208V AC
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-64167-NC
- Zoro # G601756532
- UPC # 784474545570
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 10 AWG to 2 AWG |
Wire Strip Length | Phase: 15/16 in (24 mm) |
Use With Installation Accessory Size | 4 |
Description
DS60 RECEPTACLE POLY BLUE SIZE 4 TYPE 3R 3P+N+G 60A 120/208 VAC 60 Hz NO AUX NORMALLY CLOSED LID
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UH)
- OMRON Photoelectric Sensor, T-Slot, Thru-Beam (EE-SX772A)
- APPLETON ELECTRIC Conduit Outlet Body, T, 1/2 In. (GRJT50)
- QUICKCABLE Magnalug End Terminal, 4/0, PK5 (6240-005F)
- MELTRIC 63-64162 RECEPTACLE (63-64162)
- MELTRIC 31-68233-K16 INLET (31-68233-K16)
- MELTRIC Ds60 Receptacle Poly Blue Size 4 Type 4X Ip 69 2P+G 60A 480 Vac 60 Hz No Aux Mushroom Pawl (33-64042-375)
- MELTRIC 37-64072 RECEPTACLE (37-64072)
- MELTRIC 33-18043 INLET (33-18043)
- MELTRIC 33-64243-C-K04 RECEPTACLE (33-64243-C-K04)
- MELTRIC 63-64073 RECEPTACLE (63-64073)
- Meltric Pin & Sleeve Devices