Shop All Pin & Sleeve Receptacles
Meltric
33-64167-843 RECEPTACLE PADLOCK PAWL
Mfr # 33-64167-843
Zoro # G201757847
product price: $593.99
/ea
Free Shipping & Returns
$593.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 120/208V AC
- Amps - Plugs and Receptacles 60 A
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-64167-843
- Zoro # G201757847
- UPC # 784474583350
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 10 AWG to 2 AWG |
Wire Strip Length | Phase: 15/16 in (24 mm) |
Use With Installation Accessory Size | 4 |
Description
DS60 RECEPTACLE POLY BLUE SIZE 4 TYPE 3R 3P+N+G 60A 120/208 VAC 60 Hz NO AUX PADLOCK PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Insulated Conector, 3/4 In., Nylon, Straght (P075NBKA)
- SCHNEIDER ELECTRIC Rc Transient Suppressor 110 To 250 Vac (LAD4RCU)
- PANDUIT 8" L Intermediate Cable Tie NAT PK 1000 (PLT2I-M)
- ORBIT Electrical Box, 21 cu in, Switch Box, Square (D4SB-50)
- MELTRIC 31-94243-K04-262 RECEPTACLE (31-94243-K04-262)
- MELTRIC 63-18075-A155 INLET WITH NO LOCKOUT HOLE (63-18075-A155)
- MELTRIC 33-14043-NC RECEPTACLE NORMALLY CLOSED LID (33-14043-NC)
- MELTRIC 17-18061 INLET (17-18061)
- MELTRIC /CONNECTOR 20A AMP 120V-AC RECEPTACLE (63-14125-K16)
- MELTRIC 17-14061 RECEPTACLE (17-14061)
- MELTRIC 63-34043-972 RECEPTACLE (63-34043-972)
- Meltric Pin & Sleeve Receptacles