Shop All Pin & Sleeve Receptacles
Meltric
33-64167-824 RECEPTACLE METAL PAWL (ON POLY RECEPTACLE)
Mfr # 33-64167-824
Zoro # G601758765
product price: $599.99
/ea
Free Shipping & Returns
$599.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 60 A
- Voltage 120/208V AC
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 2682, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-64167-824
- Zoro # G601758765
- UPC # 784474029681
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 10 AWG to 2 AWG |
Wire Strip Length | Phase: 15/16 in (24 mm) |
Use With Installation Accessory Size | 4 |
Details
Body Material - Pin and Sleeve | Polyester |
Amps - Plugs and Receptacles | 60 A |
Voltage | 120/208V AC |
Color - Plugs and Receptacles | Blue |
Standards | cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 2682, UL 1682 |
NEMA Rating | 3R |
HP | 3 or 10 |
Wire Temperature Rating | 60 Degrees C |
Terminal Type | Screw terminal |
Impact Rating | IK08 |
IP Rating | IP55 |
Tightening Torque | Phase: 48 IN-LBS / 5.4 N-M |
Load Break Amp Rating | 90A |
Keying Position | 16 |
Short Circuit Current Rating | 100 KA - MAKE & WITHSTAND |
Hz | 60 Hz |
Number of Aux. Outputs | NO AUX |
Contact Configuration | 3P+N+G |
Color Code | Blue |
Operating Temp. Range | -40C to 60C |
Description
DS60 RECEPTACLE POLY BLUE SIZE 4 TYPE 3R 3P+N+G 60A 120/208 VAC 60 Hz NO AUX METAL PAWL (ON POLY RECEPTACLE)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Selector Switch, 3 Position, 30mm (9001SKS52B)
- EATON ExtendedPushButton, Black, Green, Red, 22mm (M22-DH-X-SRG)
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 18 AWG, 100 ft, White, Color-Coded PVC Insulation (C2064A.12.02)
- ANDERSON POWER PRODUCTS Red Housing, 350A, PK10 (122208-010)
- MELTRIC 31-68233-K16 INLET (31-68233-K16)
- MELTRIC 69-98043 INLET (69-98043)
- MELTRIC 33-64073 RECEPTACLE (33-64073)
- MELTRIC 33-38043 INLET (33-38043)
- MELTRIC 09-24077-185 RECEPTACLE HIGH TEMPERATURE (09-24077-185)
- MELTRIC 33-34073 RECEPTACLE (33-34073)
- MELTRIC 31-98247-K04 INLET (31-98247-K04)
- Meltric Pin & Sleeve Receptacles