Shop All Pin & Sleeve Receptacles
Meltric
33-64167-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL
Mfr # 33-64167-375-843
Zoro # G101758555
product price: $667.99
/ea
Free Shipping & Returns
$667.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 120/208V AC
- Amps - Plugs and Receptacles 60 A
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 2682, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-64167-375-843
- Zoro # G101758555
- UPC # 784474036221
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 4 |
Wire Size | 10 AWG to 2 AWG |
Wire Strip Length | Phase: 15/16 in (24 mm) |
Details
Body Material - Pin and Sleeve | Polyester |
Voltage | 120/208V AC |
Amps - Plugs and Receptacles | 60 A |
Color - Plugs and Receptacles | Blue |
Standards | cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 2682, UL 1682 |
HP | 3 or 10 |
NEMA Rating | 3R |
Tightening Torque | Phase: 48 IN-LBS / 5.4 N-M |
Color Code | Blue |
Load Break Amp Rating | 90A |
Terminal Type | Screw terminal |
Number of Aux. Outputs | NO AUX |
Short Circuit Current Rating | 100 KA - MAKE & WITHSTAND |
Contact Configuration | 3P+N+G |
Keying Position | 16 |
Hz | 60 Hz |
Wire Temperature Rating | 60 Degrees C |
Operating Temp. Range | -40C to 60C |
Impact Rating | IK08 |
IP Rating | IP55 |
Description
DS60 RECEPTACLE POLY BLUE SIZE 4 TYPE 3R 3P+N+G 60A 120/208 VAC 60 Hz NO AUX PADLOCKABLE MUSHROOM PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Power Distribution Box, 50 AC, (6) L5-20R (TPDL)
- SIEMENS Lamp Module w/Bulb, Green, LED, Plastic (3SU1401-1BB40-1AA0)
- ADVANCE CABLE TIES 7 50lb UV Black Cable Tie 100/BG (AL-07-50-0-C)
- BURNDY One Hole Lug Compression Connector, 6 AWG (YA6CL3BOX)
- MELTRIC 63-14043-NC RECEPTACLE NORMALLY CLOSED LID (63-14043-NC)
- MELTRIC 63-68072 INLET (63-68072)
- MELTRIC 31-98243-K04 INLET (31-98243-K04)
- MELTRIC 33-14043-NC RECEPTACLE NORMALLY CLOSED LID (33-14043-NC)
- MELTRIC 31-64243-K04-843 RECEPTACLE PADLOCK PAWL (31-64243-K04-843)
- MELTRIC 37-68072 INLET (37-68072)
- HUBBELL PIN AND SLEEVE WATERTIGHT 2P 3W 20A AMP 125V-AC RECEPTACLE (320R4W)
- Meltric Pin & Sleeve Receptacles