Shop All Pin & Sleeve Receptacles
Meltric
33-64165-843 RECEPTACLE PADLOCK PAWL
Mfr # 33-64165-843
Zoro # G201758646
product price: $478.99
/ea
Free Shipping & Returns
$478.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 120V AC
- Amps - Plugs and Receptacles 60 A
- Color - Plugs and Receptacles Blue
- HP 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-64165-843
- Zoro # G201758646
- UPC # 784474053518
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 15/16 in (24 mm) |
Use With Installation Accessory Size | 4 |
Wire Size | 10 AWG to 2 AWG |
Description
DS60 RECEPTACLE POLY BLUE SIZE 4 TYPE 3R 1P+N+G 60A 120 VAC 60 Hz NO AUX PADLOCK PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Circuit Limiter, ANL Series, 200A, Fast-Acting, 32V AC, Bolt-On (ANL-200)
- LINEMASTER Classic IV - Guarded (88SH2-05)
- KEEN 02-54865 EMT Rain Tight Compression Coupling 2 in. (KE1490082)
- HUBBELL Wall Switch, 20A, Gray, 1 HP, 1-Pole Switch (CSB120GY)
- MELTRIC 03-A8001 INLET (03-A8001)
- MELTRIC 63-C4003 RECEPTACLE (63-C4003)
- MELTRIC 63-64143 RECEPTACLE (63-64143)
- MELTRIC 63-18043-A155 INLET WITH NO LOCKOUT HOLE (63-18043-A155)
- MELTRIC 63-98167 INLET (63-98167)
- MELTRIC 63-68143 INLET (63-68143)
- APPLETON ELECTRIC Receptacle, 30A, 4P, 4W, 600V, NEMA 3, 3R, 4, 4X (ADRE3044-75)
- Meltric Pin & Sleeve Receptacles