Shop All Pin & Sleeve Receptacles
Meltric
33-64163 RECEPTACLE
Mfr # 33-64163
Zoro # G101759613
product price: $528.99
/ea
Free Shipping & Returns
$528.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 208V AC
- Amps - Plugs and Receptacles 60 A
- Color - Plugs and Receptacles Blue
- HP 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-64163
- Zoro # G101759613
- UPC # 784474044264
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 10 AWG to 2 AWG |
Wire Strip Length | Phase: 15/16 in (24 mm) |
Use With Installation Accessory Size | 4 |
Description
DS60 RECEPTACLE POLY BLUE SIZE 4 TYPE 3R 3P+G 60A 208 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Power Distr Block, Cu, 600V AC/DC (NSYEBAD11611)
- MULBERRY Electrical Box Cover, 4 Gang, Rectangular, Aluminum, Toggle Switch (30478)
- LEVITON Wallplates Wh Ig Ovrszd Wp (88601)
- SCHNEIDER ELECTRIC 6380A Class 20 Iec Overload Relay (LR3D3563)
- MELTRIC 33-38043 INLET (33-38043)
- MELTRIC 63-34043-972-270-843 RECEPTACLE AUXILIARY SWITCH PADLOCK PAWL (63-34043-972-270-843)
- MELTRIC 33-34047-NC RECEPTACLE NORMALLY CLOSED LID (33-34047-NC)
- MELTRIC 63-38163 INLET (63-38163)
- MELTRIC 33-64163-843 RECEPTACLE PADLOCK PAWL (33-64163-843)
- MELTRIC 63-38143 INLET (63-38143)
- MELTRIC 63-B8002 INLET (63-B8002)
- Meltric Pin & Sleeve Devices