Shop All Pin & Sleeve Receptacles
Meltric
33-64162-845 RECEPTACLE SCREW TYPE LOCKING PAWL
Mfr # 33-64162-845
Zoro # G101756551
product price: $566.99
/ea
Free Shipping & Returns
$566.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 208V AC
- Amps - Plugs and Receptacles 60 A
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-64162-845
- Zoro # G101756551
- UPC # 784474066495
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 10 AWG to 2 AWG |
Use With Installation Accessory Size | 4 |
Wire Strip Length | Phase: 15/16 in (24 mm) |
Description
DS60 RECEPTACLE POLY BLUE SIZE 4 TYPE 3R 2P+G 60A 208 VAC 60 Hz NO AUX SCREW TYPE LOCKING PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONDA Filter (17218-Z07-000)
- POWER FIRST Coiled Power Cord, 5-15P, SJT, 20 ft., 15A, 14/3 (1TNC1)
- GARDNER BENDER Knockout Seal, 3", PK10 (KO708)
- NEWHOUSE HARDWARE Wired 16V 10vA Doorbell Transformer (16TR)
- MELTRIC 63-14043-NC RECEPTACLE NORMALLY CLOSED LID (63-14043-NC)
- MELTRIC 63-64073 RECEPTACLE (63-64073)
- MELTRIC 63-14073-NC RECEPTACLE NORMALLY CLOSED LID (63-14073-NC)
- MELTRIC 17-18061 INLET (17-18061)
- MELTRIC 33-18043 INLET (33-18043)
- MELTRIC 37-94043-843 RECEPTACLE PADLOCK PAWL (37-94043-843)
- MELTRIC 33-64163-843 RECEPTACLE PADLOCK PAWL (33-64163-843)
- Meltric Pin & Sleeve Devices