Shop All Pin & Sleeve Receptacles
Meltric
33-64162-843-NC RECEPTACLE PADLOCK PAWL NORMALLY CLOSED LID
Mfr # 33-64162-843-NC
Zoro # G101757497
product price: $477.99
/ea
Free Shipping & Returns
$477.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 208V AC
- Amps - Plugs and Receptacles 60 A
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 2682, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-64162-843-NC
- Zoro # G101757497
- UPC # 784474684118
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 10 AWG to 2 AWG |
Use With Installation Accessory Size | 4 |
Wire Strip Length | Phase: 15/16 in (24 mm) |
Description
DS60 RECEPTACLE POLY BLUE SIZE 4 TYPE 3R 2P+G 60A 208 VAC 60 Hz NO AUX PADLOCK PAWL NORMALLY CLOSED LID
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT (8501RS42V20)
- COOL SEAL Butt Splice Connector, 22-18 AWG C, PK25 (33130-EC)
- APPLETON ELECTRIC Female Union, HazLoc, Steel, 3/4 to 1/2In (UNF75-50NR)
- MARINCO Cls40Fb-H Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Yllw (H) (CLS40FB-H)
- MELTRIC 63-14043-NC RECEPTACLE NORMALLY CLOSED LID (63-14043-NC)
- MELTRIC 63-14073 RECEPTACLE (63-14073)
- MELTRIC 09-28077-185 INLET HIGH TEMPERATURE (09-28077-185)
- MELTRIC 63-18073 INLET (63-18073)
- MELTRIC 33-64047 RECEPTACLE (33-64047)
- MELTRIC 37-98043 INLET (37-98043)
- MELTRIC 63-38163 INLET (63-38163)
- Meltric Pin & Sleeve Devices