Shop All Pin & Sleeve Receptacles
Meltric
33-64162-375 RECEPTACLE MUSHROOM PAWL
Mfr # 33-64162-375
Zoro # G101756490
product price: $546.99
/ea
Free Shipping & Returns
$546.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 60 A
- Voltage 208V AC
- Color - Plugs and Receptacles Blue
- NEMA Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-64162-375
- Zoro # G101756490
- UPC # 784474060196
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 10 AWG to 2 AWG |
Wire Strip Length | Phase: 15/16 in (24 mm) |
Use With Installation Accessory Size | 4 |
Description
DS60 RECEPTACLE POLY BLUE SIZE 4 TYPE 3R 2P+G 60A 208 VAC 60 Hz NO AUX MUSHROOM PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Mild Steel Door Enclosure, 24 in H, 10 in D (CTD244210)
- 3M Shrink Tubing, 0.375in ID, Black, 6in, PK10 (EPS300-3/8-6"-BLACK-10-10 PC PKS)
- MERSEN Finger Safe Fuse Block, 1 Poles, 175A Amp Range, 600V AC Volt Rating (FSPDB1C)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 45A, 2 Pole, 240/415/440V AC, C Curve (M9F42245)
- MELTRIC 33-64073 RECEPTACLE (33-64073)
- MELTRIC 33-98167 INLET (33-98167)
- MELTRIC 17-14061 RECEPTACLE (17-14061)
- MELTRIC 63-94143-375-NC RECEPTACLE MUSHROOM PAWL NORMALLY CLOSED LID (63-94143-375-NC)
- MELTRIC 63-68043-A155 INLET WITH NO LOCKOUT HOLE (63-68043-A155)
- MELTRIC 63-34043-NC RECEPTACLE NORMALLY CLOSED LID (63-34043-NC)
- MELTRIC Ds60 Receptacle Poly Blue Size 4 Type 4X Ip 69 2P+G 60A 480 Vac 60 Hz No Aux Mushroom Pawl (33-64042-375)
- Meltric Pin & Sleeve Receptacles