Shop All Pin & Sleeve Receptacles
Meltric
33-64162-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL
Mfr # 33-64162-375-843
Zoro # G701758597
product price: $551.99
/ea
Free Shipping & Returns
$551.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 60 A
- Voltage 208V AC
- Color - Plugs and Receptacles Blue
- HP 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-64162-375-843
- Zoro # G701758597
- UPC # 784474036337
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 10 AWG to 2 AWG |
Wire Strip Length | Phase: 15/16 in (24 mm) |
Use With Installation Accessory Size | 4 |
Details
Body Material - Pin and Sleeve | Polyester |
Amps - Plugs and Receptacles | 60 A |
Voltage | 208V AC |
Color - Plugs and Receptacles | Blue |
HP | 5 |
NEMA Rating | 4X |
Standards | cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 2682, UL 1682 |
Tightening Torque | Phase: 48 IN-LBS / 5.4 N-M |
Terminal Type | Screw terminal |
Short Circuit Current Rating | 100 KA - MAKE & WITHSTAND |
Contact Configuration | 2P+G |
IP Rating | IP66/67 |
Wire Temperature Rating | 60 Degrees C |
Color Code | Blue |
Impact Rating | IK08 |
Keying Position | 16 |
Load Break Amp Rating | 90A |
Operating Temp. Range | -40C to 60C |
Number of Aux. Outputs | NO AUX |
Hz | 60 Hz |
Description
DS60 RECEPTACLE POLY BLUE SIZE 4 TYPE 3R 2P+G 60A 208 VAC 60 Hz NO AUX PADLOCKABLE MUSHROOM PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 22 AWG Gauge UL1007 Stranded Topcoat Hook Up Wire, 300V, 0062 Diameter, Blue, 500 ft Length (22UL1007TPCBLU500)
- TY-RAP 18" L Heavy Duty Cable Tie NAT PK 50 (TY5275M)
- HONEYWELL Heavy Duty Limit Switch, No Lever, Rotary, 2NC/2NO, 10A @ 600V AC, Actuator Location: Side (LSA2B)
- WIEGMANN Mounting Feet, NOVAL Accessory, Chrome (N412MFK)
- MELTRIC 63-18073 INLET (63-18073)
- MELTRIC 33-64043 RECEPTACLE (33-64043)
- MELTRIC 63-64073 RECEPTACLE (63-64073)
- MELTRIC 63-34072-843 RECEPTACLE PADLOCK PAWL (63-34072-843)
- MELTRIC 33-34043 RECEPTACLE (33-34043)
- MELTRIC 63-64143 RECEPTACLE (63-64143)
- HUBBELL Angle Adapter Box (AA2030PS)
- Meltric Pin & Sleeve Devices