Shop All Pin & Sleeve Receptacles
Meltric
33-64147-972 RECEPTACLE
Mfr # 33-64147-972
Zoro # G101759637
product price: $673.99
/ea
Free Shipping & Returns
$673.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 347/600V AC
- Amps - Plugs and Receptacles 60 A
- Color - Plugs and Receptacles Blue
- HP 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-64147-972
- Zoro # G101759637
- UPC # 784474602105
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 15/16 in (24 mm) |
Use With Installation Accessory Size | 4 |
Wire Size | 14 AWG; 10 AWG to 2 AWG |
Description
DS60 RECEPTACLE POLY BLUE SIZE 4 TYPE 3R 3P+N+G 60A 347/600 VAC 60 Hz +2 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Open Fuse Block, T UL Class, 2 Poles, 30A Amp Range, 300V AC/DC Volt Rating (LFT30030-2C)
- TRYSTAR Premium Welding Cable 1/0 Orange 50 FT Black Male 2MPC / Black Female 2MPC (TSWC10OR50-BKM-BKF)
- BUCHANAN Twist On Wire Connector, 14-10 AWG, PK50 (WGR-1)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2 Inx100ft, Orange (6502-30-00)
- MELTRIC 63-68165 INLET (63-68165)
- MELTRIC Ds60 Receptacle Poly Blue Size 4 Type 4X Ip 69 2P+G 60A 480 Vac 60 Hz No Aux Mushroom Pawl (33-64042-375)
- MELTRIC 45-48001-P80 INLET (45-48001-P80)
- MELTRIC 31-64243-K04-843 RECEPTACLE PADLOCK PAWL (31-64243-K04-843)
- MELTRIC 33-34043 RECEPTACLE (33-34043)
- MELTRIC 63-98143 INLET (63-98143)
- MELTRIC 63-64072 RECEPTACLE (63-64072)
- Meltric Pin & Sleeve Devices