Shop All Pin & Sleeve Receptacles
Meltric
33-64143-NC RECEPTACLE NORMALLY CLOSED LID
Mfr # 33-64143-NC
Zoro # G401756183
product price: $528.99
/ea
Free Shipping & Returns
$528.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 60 A
- Voltage 600V AC
- Color - Plugs and Receptacles Blue
- NEMA Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-64143-NC
- Zoro # G401756183
- UPC # 784474018142
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 4 |
Wire Size | 10 AWG to 2 AWG |
Wire Strip Length | Phase: 15/16 in (24 mm) |
Description
DS60 RECEPTACLE POLY BLUE SIZE 4 TYPE 3R 3P+G 60A 600 VAC 60 Hz NO AUX NORMALLY CLOSED LID
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAD HARRISON External Thread Receptacle, 4, Male, 16 AWG (1R4006A20A120)
- EATON Contact Block, 1NO/1NC, 30mm (10250T1E)
- A E S INDUSTRIES $MIDGET PANEL CLAMP SET 5PC (AD20410)
- RACO Mud Ring, 2 Gang, 911-16, Square Box (911-16)
- MELTRIC 63-68073 INLET (63-68073)
- MELTRIC 33-38043 INLET (33-38043)
- MELTRIC 37-68163 INLET (37-68163)
- MELTRIC 33-94143-843 RECEPTACLE PADLOCK PAWL (33-94143-843)
- MELTRIC 45-4800T-P80 INLET (45-4800T-P80)
- MELTRIC 03-A4001 RECEPTACLE (03-A4001)
- MELTRIC 63-68072 INLET (63-68072)
- Meltric Pin & Sleeve Devices