Shop All Pin & Sleeve Receptacles
Meltric
33-64143-972 RECEPTACLE
Mfr # 33-64143-972
Zoro # G401759504
product price: $615.99
/ea
Free Shipping & Returns
$615.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 60 A
- Voltage 600V AC
- Color - Plugs and Receptacles Blue
- HP 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-64143-972
- Zoro # G401759504
- UPC # 784474590761
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 4 |
Wire Size | 14 AWG; 10 AWG to 2 AWG |
Wire Strip Length | Phase: 15/16 in (24 mm) |
Description
DS60 RECEPTACLE POLY BLUE SIZE 4 TYPE 3R 3P+G 60A 600 VAC 60 Hz +2 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Fuse Auto Atc 5Amp Cd5 (BP/ATC-5-RP)
- HUBBELL Boot, Weatherproof, 15a (HBL7495V)
- LEGRAND Rigid Inside Coupling, Gray (G3001A)
- IDEAL Remote 1, LanXPLORER (150054)
- MELTRIC 37-68072 INLET (37-68072)
- MELTRIC 33-98047-262 INLET (33-98047-262)
- MELTRIC 63-B4002-352 RECEPTACLE STRAIGHT INSERTION (63-B4002-352)
- MELTRIC 37-98043 INLET (37-98043)
- MELTRIC 33-64073 RECEPTACLE (33-64073)
- MELTRIC 63-64073 RECEPTACLE (63-64073)
- MELTRIC 33-18043 INLET (33-18043)
- Meltric Pin & Sleeve Devices