Shop All Pin & Sleeve Receptacles
Meltric
33-64143-972-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL
Mfr # 33-64143-972-375-843
Zoro # G001758549
Free Shipping & Returns
$696.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 600V AC
- Amps - Plugs and Receptacles 60 A
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 33-64143-972-375-843
- Zoro # G001758549
- UPC # 784474004725
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 4 |
Wire Size | 14 AWG; 10 AWG to 2 AWG |
Wire Strip Length | Phase: 15/16 in (24 mm) |
Description
DS60 RECEPTACLE POLY BLUE SIZE 4 TYPE 3R 3P+G 60A 600 VAC 60 Hz +2 AUX PADLOCKABLE MUSHROOM PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rocker Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, White (RWP263W)
- GE Ground Kit, Surface/Flush, 225A, 1Wx18L (TGK42)
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 25A, 600V AC, Non-Indicating (DFJ-25)
- INTERMATIC Timer, Spring Wound (FD30M)
- MELTRIC 63-94143-375-NC RECEPTACLE MUSHROOM PAWL NORMALLY CLOSED LID (63-94143-375-NC)
- MELTRIC 03-A4001 RECEPTACLE (03-A4001)
- MELTRIC 63-98167 INLET (63-98167)
- MELTRIC 63-14043-972 RECEPTACLE (63-14043-972)
- MELTRIC 69-98043 INLET (69-98043)
- MELTRIC 31-98247-K04 INLET (31-98247-K04)
- MELTRIC 63-68165 INLET (63-68165)
- Meltric Pin & Sleeve Receptacles