Shop All Pin & Sleeve Receptacles
Meltric
33-64143-843-NC RECEPTACLE PADLOCK PAWL NORMALLY CLOSED LID
Mfr # 33-64143-843-NC
Zoro # G101756742
Free Shipping & Returns
$536.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 600V AC
- Amps - Plugs and Receptacles 60 A
- Color - Plugs and Receptacles Blue
- NEMA Rating 3R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 33-64143-843-NC
- Zoro # G101756742
- UPC # 784474641265
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 4 |
Wire Strip Length | Phase: 15/16 in (24 mm) |
Wire Size | 10 AWG to 2 AWG |
Description
DS60 RECEPTACLE POLY BLUE SIZE 4 TYPE 3R 3P+G 60A 600 VAC 60 Hz NO AUX PADLOCK PAWL NORMALLY CLOSED LID
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Outlet Box, Box Accessory, PVC (5133463U)
- LEVITON Decor Rotry Fan Cntrl Wh (R24-RTF01-10W)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 6A, 1 Pole, 240V AC, B Curve (5SJ41066HG40)
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 16 AWG, 500 ft, Yellow, PVC Insulation (411020502)
- MELTRIC 39-38961 INLET (39-38961)
- MELTRIC 63-68047 INLET (63-68047)
- MELTRIC 33-64167 RECEPTACLE (33-64167)
- MELTRIC /CONNECTOR 20A AMP 120V-AC RECEPTACLE (63-14125-K16)
- MELTRIC 63-64167-843 RECEPTACLE PADLOCK PAWL (63-64167-843)
- MELTRIC 33-64163-843 RECEPTACLE PADLOCK PAWL (33-64163-843)
- MELTRIC 31-64243-K04-843 RECEPTACLE PADLOCK PAWL (31-64243-K04-843)
- Meltric Pin & Sleeve Receptacles