Shop All Pin & Sleeve Receptacles
Meltric
33-64143-263-NC RECEPTACLE NORMALLY CLOSED LID
Mfr # 33-64143-263-NC
Zoro # G101757428
product price: $646.99
/ea
Free Shipping & Returns
$646.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 60 A
- Voltage 600V AC
- Color - Plugs and Receptacles Blue
- NEMA Rating 3R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-64143-263-NC
- Zoro # G101757428
- UPC # 784474026864
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 15/16 in (24 mm) |
Wire Size | 14 AWG; 10 AWG to 2 AWG |
Use With Installation Accessory Size | 4 |
Description
DS60 RECEPTACLE POLY BLUE SIZE 4 TYPE 3R 3P+G 60A 600 VAC 60 Hz +3 AUX NORMALLY CLOSED LID
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK100 (4FRE3)
- SQUARE D Load Center, QO, 12 Spaces, 125A, 120/240V, Main Lug, 1 Phase (QO112L125PGC)
- VICTRON ENERGY MEGA-fuse 100A/32V (package of 5 pcs) (CIP136100010)
- ABB Wiring Duct Cover, Flushed Mount, White (TYD2CPW6)
- MELTRIC 31-68233-K16 INLET (31-68233-K16)
- MELTRIC 33-98047-262 INLET (33-98047-262)
- MELTRIC 63-64143 RECEPTACLE (63-64143)
- MELTRIC 63-34043-972 RECEPTACLE (63-34043-972)
- MELTRIC 33-34047-NC RECEPTACLE NORMALLY CLOSED LID (33-34047-NC)
- MELTRIC 63-68143 INLET (63-68143)
- MELTRIC 31-98247-K04 INLET (31-98247-K04)
- Meltric Pin & Sleeve Receptacles