Shop All Pin & Sleeve Receptacles
Meltric
33-64109 RECEPTACLE
Mfr # 33-64109
Zoro # G601760010
Free Shipping & Returns
$486.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 60 A
- Voltage 130V DC
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 33-64109
- Zoro # G601760010
- UPC # 784474679909
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 15/16 in (24 mm) |
Use With Installation Accessory Size | 4 |
Wire Size | 10 AWG to 2 AWG |
Details
Body Material - Pin and Sleeve | Polyester |
Amps - Plugs and Receptacles | 60 A |
Voltage | 130V DC |
Color - Plugs and Receptacles | Blue |
Use With | Mating Box MB6 |
Standards | cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682 |
NEMA Rating | 3R |
Color Code | Yellow |
Operating Temp. Range | -40C to 60C |
Keying Position | 10 |
Tightening Torque | Phase: 48 IN-LBS / 5.4 N-M |
Terminal Type | Screw terminal |
Contact Configuration | 2P+G |
IP Rating | IP55 |
Number of Notch Positions | 24 |
Impact Rating | IK08 |
Wire Temperature Rating | 60 Degrees C |
Load Break Amp Rating_Abnormal Overload | 90A |
Description
DSDC6 RECEPTACLE POLY BLUE SIZE 4 TYPE 3R 2P+G 60A 130 VDC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Bushing, Reducing (RE21S)
- EATON BUSSMANN Finger Safe Fuse Block, CC UL Class, 3 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (OPM-1038RC)
- SQUARE D Manual Motor Switch, IEC, 90 to 150A, 600V (2510KGJ2)
- PFLITSCH M75x1.5 Nickel Plated Brass (BG275MSTRI)
- MELTRIC 63-14073-NC RECEPTACLE NORMALLY CLOSED LID (63-14073-NC)
- MELTRIC 63-B4002-352 RECEPTACLE STRAIGHT INSERTION (63-B4002-352)
- MELTRIC 63-94167 RECEPTACLE (63-94167)
- MELTRIC 03-A4001 RECEPTACLE (03-A4001)
- MELTRIC 63-34075 RECEPTACLE (63-34075)
- MELTRIC 31-94243-K04-262 RECEPTACLE (31-94243-K04-262)
- MELTRIC 63-14073 RECEPTACLE (63-14073)
- Meltric Pin & Sleeve Devices