Shop All Pin & Sleeve Receptacles
Meltric
33-64109-NC RECEPTACLE NORMALLY CLOSED LID
Mfr # 33-64109-NC
Zoro # G001758983
product price: $486.99
/ea
Free Shipping & Returns
$486.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 60 A
- Voltage 130V DC
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-64109-NC
- Zoro # G001758983
- UPC # 784474059176
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 10 AWG to 2 AWG |
Use With Installation Accessory Size | 4 |
Wire Strip Length | Phase: 15/16 in (24 mm) |
Details
Body Material - Pin and Sleeve | Polyester |
Amps - Plugs and Receptacles | 60 A |
Voltage | 130V DC |
Color - Plugs and Receptacles | Blue |
Use With | Mating Box MB6 |
Standards | cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682 |
NEMA Rating | 3R |
Impact Rating | IK08 |
Number of Notch Positions | 24 |
Keying Position | 10 |
Tightening Torque | Phase: 48 IN-LBS / 5.4 N-M |
Wire Temperature Rating | 60 Degrees C |
Contact Configuration | 2P+G |
Color Code | Yellow |
Terminal Type | Screw terminal |
Operating Temp. Range | -40C to 60C |
IP Rating | IP55 |
Load Break Amp Rating_Abnormal Overload | 90A |
Description
DSDC6 RECEPTACLE POLY BLUE SIZE 4 TYPE 3R 2P+G 60A 130 VDC NORMALLY CLOSED LID
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, K5 Class, OTS Series, Fast-Acting, 200A, 600V AC (OTS200)
- BUCHANAN Twist On Wire Connector, 22-10 AWG, PK100 (B1-1)
- GE Manual Motor Starter, NEMA, 16A, 277VAC, 2P (CR101H1)
- SQUARE D Control Transformer, 2000 VA UL; 2000 VA CSA; 2000 VA NOM; 1500 VA, Not Rated, 115 °C (9070T2000D31)
- MELTRIC /CONNECTOR 20A AMP 120V-AC RECEPTACLE (63-14125-K16)
- MELTRIC 63-38163 INLET (63-38163)
- MELTRIC 37-64072 RECEPTACLE (37-64072)
- MELTRIC 37-98043 INLET (37-98043)
- MELTRIC 33-98047 INLET (33-98047)
- MELTRIC 33-64047 RECEPTACLE (33-64047)
- MELTRIC 63-14075-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL (63-14075-375-843)
- Meltric Pin & Sleeve Receptacles