Shop All Pin & Sleeve Receptacles
Meltric
33-64076-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL
Mfr # 33-64076-375-843
Zoro # G901758069
product price: $609.99
/ea
Free Shipping & Returns
$609.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 60 A
- Voltage 125/250V AC
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-64076-375-843
- Zoro # G901758069
- UPC # 784474012218
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 15/16 in (24 mm) |
Use With Installation Accessory Size | 4 |
Wire Size | 10 AWG to 2 AWG |
Description
DS60 RECEPTACLE POLY BLUE SIZE 4 TYPE 3R 2P+N+G 60A 125/250 VAC 60 Hz NO AUX PADLOCKABLE MUSHROOM PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Pressure Switch Boot, 5000 Series, 150 psi (79380-00)
- SCHNEIDER ELECTRIC Time Delay Rlay, 120VAC, 10A, DPDT, 1.2 Sec. (9050JCK24V20)
- POLARIS Wire Connector, Insulated, 14 AWG, 1/0 AWG (IPLD1/0-5B)
- MONOPRICE Phone Cable, Rj11, 6P4C, Strgt, 7 ft. (928)
- MELTRIC 03-A4001 RECEPTACLE (03-A4001)
- MELTRIC 69-98043 INLET (69-98043)
- MELTRIC 63-68165 INLET (63-68165)
- MELTRIC 63-94167 RECEPTACLE (63-94167)
- MELTRIC 33-64163-843 RECEPTACLE PADLOCK PAWL (33-64163-843)
- MELTRIC 33-68047-263 INLET (33-68047-263)
- MELTRIC 63-B4002-352 RECEPTACLE STRAIGHT INSERTION (63-B4002-352)
- Meltric Pin & Sleeve Devices