Shop All Pin & Sleeve Receptacles
Meltric
33-64075-843 RECEPTACLE PADLOCK PAWL
Mfr # 33-64075-843
Zoro # G201758882
Free Shipping & Returns
$477.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 125V AC
- Amps - Plugs and Receptacles 60 A
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 2682, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 33-64075-843
- Zoro # G201758882
- UPC # 784474056274
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 15/16 in (24 mm) |
Wire Size | 10 AWG to 2 AWG |
Use With Installation Accessory Size | 4 |
Description
DS60 RECEPTACLE POLY BLUE SIZE 4 TYPE 3R 1P+N+G 60A 125 VAC 60 Hz NO AUX PADLOCK PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 3 Poles, No Auxiliary Contacts (8536SAG12V02S)
- VELVAC Butt Splice Connector, 12-10 AWG, Yel, PK50 (37430-V50)
- EATON BUSSMANN Cartridge Fuse, NON Series, 60A, Time-Delay, 250V AC, Cylindrical (NON-60)
- QUICKCABLE 12-10 AWG PVC Ring Terminal 1/2" Stud PK100 (160408-100)
- MELTRIC 33-64167 RECEPTACLE (33-64167)
- MELTRIC 33-94073-843 RECEPTACLE PADLOCK PAWL (33-94073-843)
- MELTRIC 63-B4002-352 RECEPTACLE STRAIGHT INSERTION (63-B4002-352)
- MELTRIC 33-98047 INLET (33-98047)
- MELTRIC 33-98167 INLET (33-98167)
- MELTRIC 63-14073-NC RECEPTACLE NORMALLY CLOSED LID (63-14073-NC)
- HUBBELL Back Box And Adapter 1-1/2 Npt Hub Size (FW6010055)
- Meltric Pin & Sleeve Receptacles