Shop All Pin & Sleeve Receptacles
Meltric
33-64073-972 RECEPTACLE
Mfr # 33-64073-972
Zoro # G401759306
Free Shipping & Returns
$615.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 60 A
- Voltage 250V AC
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 33-64073-972
- Zoro # G401759306
- UPC # 784474596251
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 15/16 in (24 mm) |
Wire Size | 14 AWG; 10 AWG to 2 AWG |
Use With Installation Accessory Size | 4 |
Description
DS60 RECEPTACLE POLY BLUE SIZE 4 TYPE 3R 3P+G 60A 250 VAC 60 Hz +2 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 24 in H, 48 in W, 8 in D, NEMA 12, Hinged (WA244808WF)
- ALLEN BRADLEY Terminal Block Ser A (1756-TBNH)
- EATON BUSSMANN Plug Fuse, SL Series, Time-Delay, 15A, 125V AC, Indicating, 10kA at 125V AC, 3 PK (BP/SL-15)
- SQUARE D Wireway, Square-Duct, 8 inch by 8 inch, 5 feet long, hinged cover, N1 paint, NEMA 1 (LDB85)
- MELTRIC 33-98047 INLET (33-98047)
- MELTRIC 31-98243-K04 INLET (31-98243-K04)
- MELTRIC 33-64167 RECEPTACLE (33-64167)
- MELTRIC 09-24077-185 RECEPTACLE HIGH TEMPERATURE (09-24077-185)
- MELTRIC 63-64047 RECEPTACLE (63-64047)
- MELTRIC 63-68072 INLET (63-68072)
- MELTRIC 63-64043-843 RECEPTACLE PADLOCK PAWL (63-64043-843)
- Meltric Pin & Sleeve Devices