Shop All Pin & Sleeve Receptacles
Meltric
33-64073-972-375 RECEPTACLE MUSHROOM PAWL
Mfr # 33-64073-972-375
Zoro # G401756299
product price: $689.99
/ea
Free Shipping & Returns
$689.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 60 A
- Voltage 250V AC
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-64073-972-375
- Zoro # G401756299
- UPC # 784474076647
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 4 |
Wire Strip Length | Phase: 15/16 in (24 mm) |
Wire Size | 14 AWG; 10 AWG to 2 AWG |
Description
DS60 RECEPTACLE POLY BLUE SIZE 4 TYPE 3R 3P+G 60A 250 VAC 60 Hz +2 AUX MUSHROOM PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wall Switch, 15A, Gray, 1-Pole Type, Rocker (9801GRY)
- SUPERIOR ELECTRIC 20A 250V NEMA 6-20P Straight Electrical Plug (YGA022A)
- GE Load Center, TLM402, THQL, 40 Spaces, 200A, 120/240V, Convertible Main Lug, 1 Phase (TLM4020CCU)
- ZORO SELECT 16 AWG 3 Conductor Carolprene Portable Cord 300V 25 ft. BK (E3688)
- MELTRIC 31-18173-K07 INLET (31-18173-K07)
- MELTRIC 63-14043-972 RECEPTACLE (63-14043-972)
- MELTRIC 39-38961 INLET (39-38961)
- MELTRIC 09-24077-185 RECEPTACLE HIGH TEMPERATURE (09-24077-185)
- MELTRIC 31-94173-K07 RECEPTACLE (31-94173-K07)
- MELTRIC 63-34143 RECEPTACLE (63-34143)
- MELTRIC 17-14061 RECEPTACLE (17-14061)
- Meltric Pin & Sleeve Receptacles