Shop All Pin & Sleeve Receptacles
Meltric
33-64073-843 RECEPTACLE PADLOCK PAWL
Mfr # 33-64073-843
Zoro # G101756834
product price: $534.99
/ea
Free Shipping & Returns
$534.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 60 A
- Voltage 250V AC
- Color - Plugs and Receptacles Blue
- NEMA Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-64073-843
- Zoro # G101756834
- UPC # 784474653428
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 15/16 in (24 mm) |
Wire Size | 10 AWG to 2 AWG |
Use With Installation Accessory Size | 4 |
Description
DS60 RECEPTACLE POLY BLUE SIZE 4 TYPE 3R 3P+G 60A 250 VAC 60 Hz NO AUX PADLOCK PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 6 AWG, 100 ft, Red, Nylon Jacket, PVC Insulation (20495820)
- TELEMECANIQUE SENSORS Inductive Sensor 24Vdc 200Ma Xs +Options (XS4P08PA340)
- DAYTON Control Transformer, 250 VA, 80 °C, 120V AC, 240/480V AC (31EG87)
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 45A, 600V AC, Non-Indicating (DFJ-45)
- MELTRIC 63-64072 RECEPTACLE (63-64072)
- MELTRIC 37-68163 INLET (37-68163)
- MELTRIC 31-94243-K04-262 RECEPTACLE (31-94243-K04-262)
- MELTRIC 63-38072 INLET (63-38072)
- MELTRIC 33-64073 RECEPTACLE (33-64073)
- MELTRIC 33-34047-NC RECEPTACLE NORMALLY CLOSED LID (33-34047-NC)
- MELTRIC 63-64073 RECEPTACLE (63-64073)
- Meltric Pin & Sleeve Receptacles