Shop All Pin & Sleeve Receptacles
Meltric
33-64073-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL
Mfr # 33-64073-375-843
Zoro # G601758598
product price: $609.99
/ea
Free Shipping & Returns
$609.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 60 A
- Voltage 250V AC
- Color - Plugs and Receptacles Blue
- HP 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-64073-375-843
- Zoro # G601758598
- UPC # 784474037921
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 10 AWG to 2 AWG |
Wire Strip Length | Phase: 15/16 in (24 mm) |
Use With Installation Accessory Size | 4 |
Details
Body Material - Pin and Sleeve | Polyester |
Amps - Plugs and Receptacles | 60 A |
Voltage | 250V AC |
Color - Plugs and Receptacles | Blue |
HP | 10 |
NEMA Rating | 4X |
Standards | cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 2682, UL 1682 |
Load Break Amp Rating | 90A |
Contact Configuration | 3P+G |
Wire Temperature Rating | 60 Degrees C |
Color Code | Orange |
IP Rating | IP66/67 |
Operating Temp. Range | -40C to 60C |
Short Circuit Current Rating | 100 KA - MAKE & WITHSTAND |
Number of Aux. Outputs | NO AUX |
Impact Rating | IK08 |
Hz | 60 Hz |
Tightening Torque | Phase: 48 IN-LBS / 5.4 N-M |
Keying Position | 7 |
Terminal Type | Screw terminal |
Description
DS60 RECEPTACLE POLY BLUE SIZE 4 TYPE 3R 3P+G 60A 250 VAC 60 Hz NO AUX PADLOCKABLE MUSHROOM PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON POWER PRODUCTS PP75 HSG YELLOW BULK (5916G15BK)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ-I Series, Time-Delay, 40A, 600V AC, Indicating (LPJ-40SPI)
- ENM Counter, Mechanical, 4 Digit, Hand Tally (M4501NF)
- OMRON Industrial Snap Action Switch, Panel Mount, Plunger Actuator, SPDT, 20A @ 480V AC Contact Rating (A-20GQ-B7-K)
- MELTRIC 37-68163 INLET (37-68163)
- MELTRIC 39-38961 INLET (39-38961)
- MELTRIC 33-64167 RECEPTACLE (33-64167)
- MELTRIC 37-68072 INLET (37-68072)
- MELTRIC 63-64047 RECEPTACLE (63-64047)
- MELTRIC 63-98143 INLET (63-98143)
- HUBBELL Back Box And Adapter 1-1/2 Npt Hub Size (FW6010055)
- Meltric Pin & Sleeve Devices