Shop All Pin & Sleeve Receptacles
Meltric
33-64073-352 RECEPTACLE STRAIGHT INSERTION
Mfr # 33-64073-352
Zoro # G401757371
product price: $540.99
/ea
Free Shipping & Returns
$540.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 60 A
- Voltage 250V AC
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-64073-352
- Zoro # G401757371
- UPC # 784474043540
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 4 |
Wire Size | 10 AWG to 2 AWG |
Wire Strip Length | Phase: 15/16 in (24 mm) |
Details
Body Material - Pin and Sleeve | Polyester |
Amps - Plugs and Receptacles | 60 A |
Voltage | 250V AC |
Color - Plugs and Receptacles | Blue |
Standards | cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682 |
NEMA Rating | 3R |
HP | 10 |
Load Break Amp Rating | 90A |
Number of Aux. Outputs | NO AUX |
Terminal Type | Screw terminal |
Wire Temperature Rating | 60 Degrees C |
Color Code | Orange |
Contact Configuration | 3P+G |
Short Circuit Current Rating | 100 KA - MAKE & WITHSTAND |
Hz | 60 Hz |
IP Rating | IP55 |
Keying Position | 7 |
Operating Temp. Range | -40C to 60C |
Impact Rating | IK08 |
Tightening Torque | Phase: 48 IN-LBS / 5.4 N-M |
Description
DS60 RECEPTACLE POLY BLUE SIZE 4 TYPE 3R 3P+G 60A 250 VAC 60 Hz NO AUX STRAIGHT INSERTION
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOARK Contactor, 230VAC, 1Nc Aux (CU-11-HI-3A1B)
- WIEGMANN Pushbutton Enclosure, 30mm, 4 Holes, Steel (PSL4)
- LITTELFUSE Fuse, Mega Bolt-Down, 250A, Carded (0MEG250.XP)
- ILSCO Copper Neutral Bar Connector, Cndctr 4T (D167-4-EC)
- MELTRIC 63-64047 RECEPTACLE (63-64047)
- MELTRIC 63-14073-NC RECEPTACLE NORMALLY CLOSED LID (63-14073-NC)
- MELTRIC 33-38043 INLET (33-38043)
- MELTRIC 31-18173-K07 INLET (31-18173-K07)
- MELTRIC 63-34072-843 RECEPTACLE PADLOCK PAWL (63-34072-843)
- MELTRIC 31-68233-K16 INLET (31-68233-K16)
- MELTRIC 63-68165 INLET (63-68165)
- Meltric Pin & Sleeve Devices