Shop All Pin & Sleeve Receptacles
Meltric
33-64072-972 RECEPTACLE
Mfr # 33-64072-972
Zoro # G201759865
product price: $558.99
/ea
Free Shipping & Returns
$558.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 250V AC
- Amps - Plugs and Receptacles 60 A
- Color - Plugs and Receptacles Blue
- HP 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-64072-972
- Zoro # G201759865
- UPC # 784474605991
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG; 10 AWG to 2 AWG |
Wire Strip Length | Phase: 15/16 in (24 mm) |
Use With Installation Accessory Size | 4 |
Description
DS60 RECEPTACLE POLY BLUE SIZE 4 TYPE 3R 2P+G 60A 250 VAC 60 Hz +2 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Liquid Tight Connector, 1/2in., Straight (3702-2)
- ELECTRIDUCT Heat Shrink Butt Connectors - Electriduct (HS-HP-BC-14-BL-25)
- CANTEX Electrical Box, 64.0 cu. in., Surface Mount, 2 Gang, PVC (5133709)
- ZORO SELECT Clamp, OD 7/8 In, 1/2 In W, Cushion, PK50 (COL1409Z1)
- MELTRIC 63-34043-972-270-843 RECEPTACLE AUXILIARY SWITCH PADLOCK PAWL (63-34043-972-270-843)
- MELTRIC 45-48001-P80 INLET (45-48001-P80)
- MELTRIC 63-B4002-352 RECEPTACLE STRAIGHT INSERTION (63-B4002-352)
- MELTRIC 63-18043-A155 INLET WITH NO LOCKOUT HOLE (63-18043-A155)
- MELTRIC 33-34047-NC RECEPTACLE NORMALLY CLOSED LID (33-34047-NC)
- MELTRIC Ds60 Receptacle Poly Blue Size 4 Type 4X Ip 69 2P+G 60A 480 Vac 60 Hz No Aux Mushroom Pawl (33-64042-375)
- MELTRIC 63-C4003 RECEPTACLE (63-C4003)
- Meltric Pin & Sleeve Receptacles