Shop All Pin & Sleeve Receptacles
Meltric
33-64047 RECEPTACLE
Mfr # 33-64047
Zoro # G201760137
product price: $616.99
/ea
Free Shipping & Returns
$616.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 60 A
- Voltage 277/480V AC
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-64047
- Zoro # G201760137
- UPC # 784474002585
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 10 AWG to 2 AWG |
Use With Installation Accessory Size | 4 |
Wire Strip Length | Phase: 15/16 in (24 mm) |
Description
DS60 RECEPTACLE POLY BLUE SIZE 4 TYPE 3R 3P+N+G 60A 277/480 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Single Phase Transformer, 10 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (10S1F)
- ICC PATCH PANEL, CAT 6, FEED-THRU 48-P, 2RMS (ICMPP48CP6)
- PARTNERS BRAND UV Cable Ties, 120#, 11", Black, 100/Case (CTUV11120)
- NVENT HOFFMAN Steel Enclosure, 8 in H, 8 in W, 6 in D, NEMA 3R, Hinged (A8R86HCR)
- MELTRIC 63-94167 RECEPTACLE (63-94167)
- MELTRIC 63-38072 INLET (63-38072)
- MELTRIC 63-98143 INLET (63-98143)
- MELTRIC 63-94143-375-NC RECEPTACLE MUSHROOM PAWL NORMALLY CLOSED LID (63-94143-375-NC)
- MELTRIC 63-34076-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL (63-34076-375-843)
- MELTRIC 31-98243-K04-262 INLET (31-98243-K04-262)
- MELTRIC 31-68233-K16 INLET (31-68233-K16)
- Meltric Pin & Sleeve Devices