Shop All Pin & Sleeve Receptacles
Meltric
33-64047-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL
Mfr # 33-64047-375-843
Zoro # G501759114
Free Shipping & Returns
$667.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 60 A
- Voltage 277/480V AC
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 2682, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 33-64047-375-843
- Zoro # G501759114
- UPC # 784474677073
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 4 |
Wire Size | 10 AWG to 2 AWG |
Wire Strip Length | Phase: 15/16 in (24 mm) |
Description
DS60 RECEPTACLE POLY BLUE SIZE 4 TYPE 3R 3P+N+G 60A 277/480 VAC 60 Hz NO AUX PADLOCKABLE MUSHROOM PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON CIRCUIT BREAKERS FILLER PLATE (LFPLT)
- NVENT HOFFMAN Qline D, Type 4x, 240x160x90mm, Abs (Q24169ABD)
- FIELD CONTROLS Gvd-6Pl 6" Automatic Vent Damper (GVD-6PL)
- PARAGON Defrost Timer, 208/240V, SPDT Switch (8045-20)
- MELTRIC 63-68163 INLET (63-68163)
- MELTRIC 37-94043-843 RECEPTACLE PADLOCK PAWL (37-94043-843)
- MELTRIC 31-64243-K04-843 RECEPTACLE PADLOCK PAWL (31-64243-K04-843)
- MELTRIC 63-34073 RECEPTACLE (63-34073)
- MELTRIC 63-64043-843 RECEPTACLE PADLOCK PAWL (63-64043-843)
- MELTRIC 63-14043-972 RECEPTACLE (63-14043-972)
- MELTRIC 63-98167 INLET (63-98167)
- Meltric Pin & Sleeve Devices